Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Relief Valves

Safety Relief Valves SL38G-D3

by VENN
3.00 (1)
Item.#
00337453
Mfr.#
SL38G-D3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
539.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Valve Seat Part Diameter D (mm)
40
Lift l (mm)
1
Compatible Fluid
Thinner
Dimension L2 (mm)
60
Dimension L1 (mm)
55
Connection D (inch)
1 1/2
Effective Area pi Dl (mm2)
125.6
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Weight (kg)
1.8
End Connection
JIS Rc screw
Material (case)
Spring case: CAC406 (bronze casting)
Height H (mm)
120
Nominal Diameter
40
Form
Lift equation
Material (Body)
SCS13 (stainless steel cast steel)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.