Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Long Nozzle
  • Aluminum Long Nozzle
  • Aluminum Long Nozzle

Aluminum Long Nozzle TLN-3

Item.#
00337523
Mfr.#
TLN-3
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
8
Material
Aluminum
Nozzle Length (mm)
300
Compatible
Blow fit: Sema-sho Depth Blow
Discharge Caliber (phi mm)
2x1 hole
Connection Port
Job plaster II dedicated cap
Weight (g)
30