Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 4T-30310D

by NTN
4.97 (33)
Item.#
00337531
Mfr.#
4T-30310D
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.16 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
2.5(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
4200
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3200
Point of Action a (mm)
35
Standard Dynamic Load Rating KN ([kgf])
113[11600]
Dimensions C (mm)
19
Width B (mm)
27
Outside Diameter D (phi mm)
110
Chamfer Dimension r1 (mm)
2(min)
Standard Static Rating Load KN ([kgf])
130[13300]
Thickness T (mm)
29.25
Customer Reviews
5 star 32
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.97
33 Customer Reviews
The reviews are automatic translation.
Jimny is of refresh
5
From Japan
On 2017-02-02 20:58:45
We used to Jimny of King pin bearing. Half price of genuine products is less than, but also can be used without any problem accuracy.
This review is about item#335806.
Use the Jimny JB23 5-inch
5
From Japan
On 2017-01-21 18:24:15
Use the King pin bearing, future verification or durability is how much there ...
This review is about item#335806.
Tire changer worm gear axis
5
From Japan
On 2016-12-15 21:47:42
I had to say quack is, the quiet will not rotate smoothly you can NTN so reliable.
This review is about item#336366.
Development of bike
5
From Japan
On 2016-12-15 08:04:37
Monotarou's high-quality bare link thanks to the survives and cheaper conveniently be purchased. Even though standard product, that's genuine parts of BMW, in the Nordic manufacturers product very (laughs) because it is expensive -
This review is about item#00336375.
Machine bearing.
5
From Japan
On 2016-12-13 15:20:43
Bearing dealer was purchased for far. You use a desktop milling machine of the spindle bearing. Thank you very much for helping me.
This review is about item#336384.
Axis of the toy robot arm
5
From Japan
On 2016-08-14 17:57:29
Usable without problem has at this price.
This review is about item#336341.
Jimny JB23 kingpin O / H
5
From Japan
On 2016-08-09 19:19:21
Price, performance, thing reliability very good.
This review is about item#335806.
The milling spindle
5
From Japan
On 2016-07-06 17:55:32
We around very well condition. However conical section only Exchange did.
This review is about item#00336393.
Repair of the car
5
From Japan
On 2016-04-20 23:44:04
cheap
This review is about item#00335806.
Car maintenance
5
From Japan
On 2016-04-11 14:41:34
Enough performance as a genuine equivalent. This that there is a store that sells the price of genuine par I think I'm what.
This review is about item#00335806.