Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 4T-30313D

by NTN
4.95 (38)
Item.#
00337565
Mfr.#
4T-30313D
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
65
Chamfer Dimensions r (mm)
3(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3300
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2500
Point of Action a (mm)
44
Standard Dynamic Load Rating KN ([kgf])
173[17700]
Dimensions C (mm)
23
Width B (mm)
33
Outside Diameter D (phi mm)
140
Chamfer Dimension r1 (mm)
2.5(min)
Standard Static Rating Load KN ([kgf])
204[20900]
Thickness T (mm)
36