Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5208S

by NTN
4.75 (4)
Item.#
00339114
Mfr.#
5208S
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
33.5[3400]
Inside Diameter d (phi mm)
40
Width B (mm)
30.2
Contact Angle (Degree)
30
Allowable Rotation Speed (min-1)
5600 (grease lubrication) 7100 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
44[4500]
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
80
Point of Action a (mm)
41.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I use it as a guide as to not scratch the material when guiding the coil material to the leveler.
5
From Japan
On 2017-09-21 11:55:53
Since it is a general bearing, I have been using how to use it accordingly, so I have not thought of it in particular.
This review is about item#339087.
Used for motorcycle clutch relationship.
5
From Japan
On 2016-09-11 18:19:24
Frequency of usage is not a part that will be quite broken so we would like you to stock some fewer on your company. I thought that everything is there and I am in trouble because I did not inventory at my company. There are only impressions that goods are of course very good.
This review is about item#8820646.
Offset printing machine
5
From Japan
On 2015-07-24 09:44:35
It is easy to use
This review is about item#00342526.
Machine parts exchange
4
From Japan
On 2015-06-01 15:35:27
It is attractive to purchase cheaply famous manufacturer products.
This review is about item#00339096.