Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5210S

by NTN
4.75 (4)
Item.#
00339132
Mfr.#
5210S
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
90
Point of Action a (mm)
45.9
Standard Dynamic Load Rating KN ([kgf])
53[5400]
Chamfer Dimensions r (mm)
1.1(min)
Allowable Rotation Speed (min-1)
4800 (grease lubrication) 6000 (oil lubrication)
Contact Angle (Degree)
30
Standard Static Rating Load KN ([kgf])
43.5[4400]
Inside Diameter d (phi mm)
50
Width B (mm)
30.2