Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU314

by NTN
Item.#
00339613
Mfr.#
NU314
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1541
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
150
Inside Diameter d (phi mm)
70
Width B (mm)
35
TRUSCO Part Number
213-7259