Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU316

by NTN
Item.#
00339631
Mfr.#
NU316
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1541
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
170
Inside Diameter d (phi mm)
80
Width B (mm)
39
TRUSCO Part Number
213-7275