Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU318

by NTN
Item.#
00339656
Mfr.#
NU318
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
190
2014 TRUSCO Published Page
1-1541
Chamfer Dimensions r (mm)
3
TRUSCO Part Number
213-7291
Inside Diameter d (phi mm)
90
Width B (mm)
43