Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series

Angular Contact Ball Bearing No. 7000 Series 7001CP5

by NTN
5.00 (1)
Item.#
00339771
Mfr.#
7001CP5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.94 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Contact Angle (Degree)
15
Width B (mm)
8
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounted on the arm shaft
5
From Japan
On 2015-12-20 19:42:58
I use without always a problem
This review is about item#08188451.