Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series

Angular Contact Ball Bearing No. 7000 Series 7020A

by NTN
5.00 (1)
Item.#
00340051
Mfr.#
7020A
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
100
Outside Diameter D (phi mm)
150
Width B (mm)
24
Contact Angle (Degree)
30