Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series

Angular Contact Ball Bearing No. 7200 Series 7202

by NTN
4.50 (2)
Item.#
00340182
Mfr.#
7202
Package Qty.
1PC
Ship pack of
1
10.51 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
4.70
Type
Single row
Width B (mm)
11
Standard Dynamic Load Rating (kN)
9.05
Contact Angle (Degree)
30
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
35
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of milling machine of bearing
4
From Japan
On 2015-04-23 21:28:06
In order in the same type, the function of the bearing is How can that play, because the purpose of use do not know quite satisfactory, bearing features, usage examples, such as, I think if there is any advice site.
This review is about item#00340322.
Of automatic lathe (spindle) Partial
5
From Japan
On 2014-07-18 13:13:10
Hippopotamus as grease oil does not splash - if there is a marked with (oil disappears from rotating at a high speed)
This review is about item#00340365.