Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series
  • Angular Contact Ball Bearing No. 7200 Series

Angular Contact Ball Bearing No. 7200 Series 7209

by NTN
4.50 (2)
Item.#
00340471
Mfr.#
7209
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1(min)
Width B (mm)
19
Outer Diameter (phi mm)
85
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load KN ([kgf])
28.7[2930]
Allowable Rotation Speed (min-1)
8700 (grease lubrication) 12000 (oil lubrication)
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Contact Angle (Degree)
30
Point of Action a (mm)
28.5
Standard Dynamic Load Rating KN ([kgf])
39.5[4050]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change of milling machine bearings
4
From Japan
On 2015-04-23 21:28:06
I am fulfilling the function of the bearing with the same type order, but I do not know the intended use so quickly, so I think if there are advice sites such as bearing features, usage examples, etc.
This review is about item#00340322.
Part of automatic lathe (spindle)
5
From Japan
On 2014-07-18 13:13:10
If there is a cover so that grease oil does not scatter (if it is rotating at high speed, oil will run out)
This review is about item#00340365.