Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7300

by NTN
5.00 (1)
Item.#
00341092
Mfr.#
7300
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.07 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
4.3
Chamfer Dimension r1 (mm)
0.3(min)
Inside Diameter d (phi mm)
10
Width B (mm)
11
Standard Dynamic Load Rating (kN)
9.3
Contact Angle (Degree)
30
Point of Action a (mm)
12
Allowable Rotation Speed (min-1)
20000 (grease lubrication) 26000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The old car of the hub bearings
5
From Japan
On 2014-10-10 14:08:50
Even if the order at a low price and immediately warehousing I am allowed use always reliable Unlike foreign products
This review is about item#00341241.