Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7300B

by NTN
5.00 (1)
Item.#
00341101
Mfr.#
7300B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
4.05
Chamfer Dimension r1 (mm)
0.3(min)
Inside Diameter d (phi mm)
10
Width B (mm)
11
Standard Dynamic Load Rating (kN)
8.75
Contact Angle (Degree)
40
Point of Action a (mm)
14.9
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
35
Allowable Rotation Speed (min-1)
18000 (grease lubrication) 24000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
5
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.
This review is about item#00341241.