Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7301B

by NTN
5.00 (1)
Item.#
00341135
Mfr.#
7301B
Package Qty.
1PC
Ship pack of
1
9.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
0.6 (minimum)
Inside Diameter d (phi mm)
12
Width B (mm)
12
Standard Dynamic Load Rating (kN)
8.85
Contact Angle (Degree)
40 degree
Allowable Rotation Speed (min-1)
16000 (grease lubrication) 22000 (oil lubrication)
Point of Action a (mm)
16.3
Chamfer Dimensions r (mm)
1 (minimum)
Outside Diameter D (phi mm)
37
Standard static Load Rating (kN)
4.2
Type
Single row
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The old car of the hub bearings
5
From Japan
On 2014-10-10 14:08:50
Even if the order at a low price and immediately warehousing I am allowed use always reliable Unlike foreign products
This review is about item#00341241.