Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7304B

by NTN
5.00 (1)
Item.#
00341223
Mfr.#
7304B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
52
Standard static Load Rating (kN)
9.65
Type
Single row
Point of Action a (mm)
22.6
Chamfer Dimensions r (mm)
1.1 (minimum)
Allowable Rotation Speed (min-1)
11000 (grease lubrication) 15000 (oil lubrication)
Standard Dynamic Load Rating (kN)
17.3
Contact Angle (Degree)
40 degree
Chamfer Dimension r1 (mm)
0.6 (minimum)
Inside Diameter d (phi mm)
20
Width B (mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
5
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.
This review is about item#00341241.