Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7307

by NTN
5.00 (1)
Item.#
00341345
Mfr.#
7307
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.00 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
26.3
Chamfer Dimension r1 (mm)
1(min)
Inside Diameter d (phi mm)
35
Width B (mm)
21
Standard Dynamic Load Rating (kN)
40
Contact Angle (Degree)
30
Point of Action a (mm)
27.1
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
80
Allowable Rotation Speed (min-1)
8000 (grease lubrication) 10000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
5
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.
This review is about item#00341241.