Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7307B

by NTN
5.00 (1)
Item.#
00341363
Mfr.#
7307B
Package Qty.
1PC
Ship pack of
1
27.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Angle (Degree)
40
Chamfer Dimension r1 (mm)
1(minimum)
Inside Diameter d (phi mm)
35
Width B (mm)
21
Standard Dynamic Load Rating (kN)
36.5
Allowable Rotation Speed (min-1)
7100(greaselubrication)9500(oillubrication)
Type
Single row
Point of Action a (mm)
34.6
Chamfer Dimensions r (mm)
1.5(minimum)
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
24.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The old car of the hub bearings
5
From Japan
On 2014-10-10 14:08:50
Even if the order at a low price and immediately warehousing I am allowed use always reliable Unlike foreign products
This review is about item#00341241.