Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7312B

by NTN
5.00 (1)
Item.#
00341607
Mfr.#
7312B
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
31
Standard Dynamic Load Rating (kN)
90
Contact Angle (Degree)
40
Point of Action a (mm)
55.4
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
130
Standard static Load Rating (kN)
65.5
Chamfer Dimension r1 (mm)
1.1(min)
Inside Diameter d (phi mm)
60
Allowable Rotation Speed (min-1)
4300 (grease lubrication) 5600 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
5
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.
This review is about item#00341241.