Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7315B

by NTN
5.00 (1)
Item.#
00341722
Mfr.#
7315B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
1.1(min)
Inside Diameter d (phi mm)
75
Width B (mm)
37
Standard Dynamic Load Rating (kN)
125
Contact Angle (Degree)
40 °
Point of Action a (mm)
67.8
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
160
Standard static Load Rating (kN)
97.5
Allowable Rotation Speed (min-1)
3400 (grease lubrication) 4800 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
5
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.
This review is about item#00341241.