|
Angular Contact Ball Bearing No. 7300 Series 7320B
(1)
- Item.#
- 00341923
- Mfr.#
- 7320B
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Dimension r1 (mm)
- 86[8750]
- Inside Diameter d (phi mm)
- 100
- Width B (mm)
- 47
- Standard Dynamic Load Rating (kN)
- 190
- Contact Angle (Degree)
- 40 °
- Point of Action a (mm)
- 89.6
- Chamfer Dimensions r (mm)
- 3(min)
- Outside Diameter D (phi mm)
- 215
- Standard static Load Rating (kN)
- 178
- Allowable Rotation Speed (min-1)
- 2400 (grease lubrication) 3400 (oil lubrication)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
On the old car hub bearing
From Japan
On 2014-10-10 14:08:50
Even if you place orders at a lower price you will be using it as soon as you put it in and unlike foreign products and have high reliability.