Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1200S

by NTN
Item.#
00342063
Mfr.#
1200S
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
30
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7626
Standard Dynamic Load Rating KN ([kgf])
5.55[570]
Inside Diameter d (phi mm)
10
Width B (mm)
9
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
26.0
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Static Rating Load KN ([kgf])
1.19[121]
Mounting Dimensions (Minimum da)(mm)
14.0
Chamfer Dimensions r (mm)
0.6
Allowable Number of Rotations (min-1r.p.m)
22000 (grease lubrication) 28000 (oil lubrication)