Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1201S

by NTN
Item.#
00342072
Mfr.#
1201S
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Width B (mm)
10
Shaft Hole Classification
Cylindrical bore type
Material
High carbon chromium bearing steel
TRUSCO Part Number
263-7634
Standard Dynamic Load Rating KN ([kgf])
5.70(580)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 22000 Oil lubrication: 26000
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
32
Mounting Dimensions (Maximum Da)(mm)
28.0
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Static Rating Load KN ([kgf])
1.27(130)
Mounting Dimensions (Minimum da)(mm)
16.0
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.