Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1202S

by NTN
Item.#
00342081
Mfr.#
1202S
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
31.0
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Static Rating Load KN ([kgf])
1.75[179]
Mounting Dimensions (Minimum da)(mm)
19.0
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
35
Allowable Number of Rotations (min-1r.p.m)
18000 (grease lubrication) 22000 (oil lubrication)
Material
High carbon chromium bearing steel
TRUSCO Part Number
263-7642
Standard Dynamic Load Rating KN ([kgf])
7.6[775]
Inside Diameter d (phi mm)
15
Width B (mm)
11
Shaft Hole Classification
Cylindrical bore type
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.