Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1203S

by NTN
Item.#
00342097
Mfr.#
1203S
Package Qty.
1PC
Ship pack of
1
10.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Highcarbon-chromiumbearingsteel
TRUSCO Part Number
263-7651
Standard Dynamic Load Rating KN ([kgf])
8.0[815]
Inside Diameter d (phi mm)
17
Width B (mm)
12
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
36
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Static Rating Load KN ([kgf])
2.01[205]
Mounting Dimensions (Minimum da)(mm)
21
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
40
Shaft Hole Classification
Cylindricalbore
Allowable Number of Rotations (min-1r.p.m)
16000(greaselubrication)20000(oillubrication)