Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1204S

by NTN
Item.#
00342106
Mfr.#
1204S
Package Qty.
1PC
Ship pack of
1
12.25 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum Da)(mm)
42.0
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
2.61[266]
Mounting Dimensions (Minimum da)(mm)
25.0
Description 2
If the inside diameter uses an adapter for the bearing of a taper bore, since attachment and removal is easy, it will often be used for a power transmission shaft etc.
Width B (mm)
14
Shaft Hole Classification
Cylindrical bore form
Material
High carbon chromium bearing steel
TRUSCO Part Number
263-7669
Standard Dynamic Load Rating KN ([kgf])
10[1020]
Inside Diameter d (phi mm)
20
Allowable Number of Rotations (min-1r.p.m)
14000 (grease lubrication) 17000 (oil lubrication)