Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1205S

by NTN
Item.#
00342124
Mfr.#
1205S
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
52
Mounting Dimensions (Maximum Da)(mm)
47.0
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
3.30(335)
Mounting Dimensions (Minimum da)(mm)
30.0
Chamfer Dimensions r (mm)
1
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.
Shaft Hole Classification
Cylindrical bore type
Material
High carbon chromium bearing steel
TRUSCO Part Number
263-7685
Standard Dynamic Load Rating KN ([kgf])
12.2(1250)
Inside Diameter d (phi mm)
25
Width B (mm)
15
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 12000 Oil lubrication: 14000