Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1206S

by NTN
Item.#
00342142
Mfr.#
1206S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
35.0
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum Da)(mm)
57.0
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
4.65(475)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 10000 Oil lubrication: 12000
Inside Diameter d (phi mm)
30
Width B (mm)
16
Shaft Hole Classification
Cylindrical bore type
Material
High carbon chromium bearing steel
TRUSCO Part Number
263-7707
Standard Dynamic Load Rating KN ([kgf])
15.8(1610)
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.