Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1208S

by NTN
Item.#
00342185
Mfr.#
1208S
Package Qty.
1PC
Ship pack of
1
23.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
18
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
73.5
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
6.50(665)
Mounting Dimensions (Minimum da)(mm)
46.5
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
80
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7740
Standard Dynamic Load Rating KN ([kgf])
19.3(1970)
Inside Diameter d (phi mm)
40
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7500 (oil lubrication) 9000