Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1209S

by NTN
Item.#
00342203
Mfr.#
1209S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
85
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7766
Standard Dynamic Load Rating KN ([kgf])
22[2240]
Inside Diameter d (phi mm)
45
Width B (mm)
19
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
78.5
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
7.35[750]
Mounting Dimensions (Minimum da)(mm)
51.5
Chamfer Dimensions r (mm)
1.1
Allowable Number of Rotations (min-1r.p.m)
7100 (grease lubrication) 8500 (oil lubrication)