Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1210S

by NTN
Item.#
00342221
Mfr.#
1210S
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
56.5
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
90
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7782
Standard Dynamic Load Rating KN ([kgf])
22.8(2330)
Inside Diameter d (phi mm)
50
Width B (mm)
20
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
83.5
Mounting Dimensions (Maximum ras)(mm)
1
Standard Static Rating Load KN ([kgf])
8.10(830)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6300 (oil lubrication) 8000