Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1211S

by NTN
Item.#
00342246
Mfr.#
1211S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
100
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7804
Standard Dynamic Load Rating KN ([kgf])
26.9[2750]
Inside Diameter d (phi mm)
55
Width B (mm)
21
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
92.0
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Static Rating Load KN ([kgf])
10[1020]
Mounting Dimensions (Minimum da)(mm)
63.0
Allowable Number of Rotations (min-1r.p.m)
6000 (grease lubrication) 7100 (oil lubrication)