Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1212S

by NTN
Item.#
00342264
Mfr.#
1212S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
22
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
102
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Static Rating Load KN ([kgf])
11.5[1180]
Mounting Dimensions (Minimum da)(mm)
68.0
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
110
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7821
Standard Dynamic Load Rating KN ([kgf])
30.5[3100]
Inside Diameter d (phi mm)
60
Allowable Number of Rotations (min-1r.p.m)
5300 (grease lubrication) 6300 (oil lubrication)