Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1213S

by NTN
Item.#
00342282
Mfr.#
1213S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
73.0
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
120
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7847
Standard Dynamic Load Rating KN ([kgf])
31[3150]
Inside Diameter d (phi mm)
65
Width B (mm)
23
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
112
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Static Rating Load KN ([kgf])
12.5[1280]
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication) 6000 (oil lubrication)