Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1214S

by NTN
Item.#
00342307
Mfr.#
1214S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
125
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
TRUSCO Part Number
263-7863
Standard Dynamic Load Rating KN ([kgf])
35[3550]
Inside Diameter d (phi mm)
70
Width B (mm)
24
2014 TRUSCO Published Page
1-1539
Mounting Dimensions (Maximum Da)(mm)
117
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Static Rating Load KN ([kgf])
13.8[1410]
Mounting Dimensions (Minimum da)(mm)
78.0
Chamfer Dimensions r (mm)
1.5
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication) 5600 (oil lubrication)