Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1215S

by NTN
Item.#
00342325
Mfr.#
1215S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Dynamic Load Rating KN ([kgf])
39[4000]
Inside Diameter d (phi mm)
75
Width B (mm)
25
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
15.7[1600]
Mounting Dimensions (Minimum da)(mm)
83.0
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
130
Mounting Dimensions (Maximum Da)(mm)
122
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication) 5300 (oil lubrication)