Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1216S

by NTN
Item.#
00342343
Mfr.#
1216S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
140
Mounting Dimensions (Maximum Da)(mm)
131
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
40[4100]
Inside Diameter d (phi mm)
80
Width B (mm)
26
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
17[1730]
Mounting Dimensions (Minimum da)(mm)
89.0
Chamfer Dimensions r (mm)
2
Allowable Number of Rotations (min-1r.p.m)
4000 (grease lubrication) 5000 (oil lubrication)