Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1217S

by NTN
Item.#
00342361
Mfr.#
1217S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
150
Mounting Dimensions (Maximum Da)(mm)
141
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
49.5[5050]
Inside Diameter d (phi mm)
85
Width B (mm)
28
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
20.8[2120]
Mounting Dimensions (Minimum da)(mm)
94
Chamfer Dimensions r (mm)
2
Allowable Number of Rotations (min-1r.p.m)
3800 (grease lubrication) 4500 (oil lubrication)