Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series
  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1218S

by NTN
Item.#
00342386
Mfr.#
1218S
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
57.5[5850]
Inside Diameter d (phi mm)
90
Width B (mm)
30
Shaft Hole Classification
Cylindrical bore
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
23.5[2400]
Mounting Dimensions (Minimum da)(mm)
99
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
160
Mounting Dimensions (Maximum Da)(mm)
151
Mounting Dimensions (Maximum ras)(mm)
2
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication) 4300 (oil lubrication)