Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Row Angular Contact Ball Bearing 5000 ZZ
  • Double Row Angular Contact Ball Bearing 5000 ZZ
  • Double Row Angular Contact Ball Bearing 5000 ZZ

Double Row Angular Contact Ball Bearing 5000 ZZ 5203SCZZ

by NTN
5.00 (1)
Item.#
00342517
Mfr.#
5203SCZZ
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outer Diameter (phi mm)
40
Point of Action a (mm)
20.1
Mounting Dimensions (Maximum Da)(mm)
36
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Static Rating Load KN ([kgf])
8.30(850)
Mounting Dimensions (Minimum da)(mm)
21
Chamfer Dimensions r (mm)
0.6
Mounting Dimension (Maximum da) (mm)
23.5
Width B (mm)
17.5
Outside Diameter D (phi mm)
40
Type
Back-to-back
Standard Dynamic Load Rating KN ([kgf])
12.7(1290)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 11000 Oil lubrication: 15000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For key-machine bearings change
5
From Japan
On 2013-07-17 12:14:48
Of course, quality is well worried that you can get it quickly regardless of rare item number.
This review is about item#00342517.