Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5310S

by NTN
4.75 (4)
Item.#
00342763
Mfr.#
5310S
Package Qty.
1PC
Ship pack of
1
97.84 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Width B (mm)
44.4
Contact Angle (Degree)
30 °
Standard Static Rating Load KN ([kgf])
61.5[6250]
Inside Diameter d (phi mm)
50
Allowable Rotation Speed (min-1)
4300 (grease lubrication) 5600 (oil lubrication)
Outside Diameter D (phi mm)
110
Point of Action a (mm)
55.6
Standard Dynamic Load Rating KN ([kgf])
81.5[8300]
Chamfer Dimensions r (mm)
2(min)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I use it as a guide as to not scratch the material when guiding the coil material to the leveler.
5
From Japan
On 2017-09-21 11:55:53
Since it is a general bearing, I have been using how to use it accordingly, so I have not thought of it in particular.
This review is about item#339087.
Used for motorcycle clutch relationship.
5
From Japan
On 2016-09-11 18:19:24
Frequency of usage is not a part that will be quite broken so we would like you to stock some fewer on your company. I thought that everything is there and I am in trouble because I did not inventory at my company. There are only impressions that goods are of course very good.
This review is about item#8820646.
Offset printing machine
5
From Japan
On 2015-07-24 09:44:35
It is easy to use
This review is about item#00342526.
Machine parts exchange
4
From Japan
On 2015-06-01 15:35:27
It is attractive to purchase cheaply famous manufacturer products.
This review is about item#00339096.