Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5311S

by NTN
4.67 (3)
Item.#
00342781
Mfr.#
5311S
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
73[7450]
Inside Diameter d (phi mm)
55
Width B (mm)
49.2
Contact Angle (Degree)
30 °
Allowable Rotation Speed (min-1)
3800 (grease lubrication) 5000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
95[9700]
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
120
Point of Action a (mm)
60.6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use in motorcycle clutch relationship.
5
From Japan
On 2016-09-11 18:19:24
Less because the frequency of use is not a part that would easily broken but a few is I would like you to stock in your company. I am troubled because I did not have in stock in-house think what is anything. There are only impressions of the course very good for commodity.
This review is about item#8820646.
Offset printing machine
5
From Japan
On 2015-07-24 09:44:35
It is easy to use
This review is about item#00342526.
Machine parts exchange
4
From Japan
On 2015-06-01 15:35:27
It is attractive to purchase cheaply famous manufacturer products.
This review is about item#00339096.