Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5312S

by NTN
4.75 (4)
Item.#
00342806
Mfr.#
5312S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
125[12800]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
130
Point of Action a (mm)
69.2
Allowable Rotation Speed (min-1)
3400 (grease lubrication) 4500 (oil lubrication)
Inside Diameter d (phi mm)
60
Width B (mm)
54
Contact Angle (Degree)
30 °
Standard Static Rating Load KN ([kgf])
98.5[10000]