Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ

Deep Groove Ball Bearings-6400 Series ZZ 6403ZZ

by NTN
5.00 (1)
Item.#
00342833
Mfr.#
6403ZZ
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
10.8
Width B (mm)
17
Standard Dynamic Load Rating (kN)
22.7
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing of drive shaft of manufacturing machine
5
From Japan
On 2016-06-14 14:54:36
Although the machine stopped at the bearing of the drive shaft, we ordered and arrived the next day, so it was greatly appreciated with a very prompt response.
This review is about item#00342876.