Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type

Deep Groove Ball Bearings 6400 Series Open-Type 6405

by NTN
5.00 (1)
Item.#
00342867
Mfr.#
6405
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Open form
Width B (mm)
21
Abstract
Former JBS
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
80
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical parts
5
From Japan
On 2011-03-09 17:57:00
There was not a problem
This review is about item#00342867.