Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ
  • Deep Groove Ball Bearings-6400 Series ZZ

Deep Groove Ball Bearings-6400 Series ZZ 6405ZZ

by NTN
5.00 (1)
Item.#
00342876
Mfr.#
6405ZZ
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
17.5
Inside Diameter d (phi mm)
25
Standard Dynamic Load Rating (kN)
34.5
Material
High carbon-chromium bearing steel
Width B (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing of drive shaft of manufacturing machine
5
From Japan
On 2016-06-14 14:54:36
Although the machine stopped at the bearing of the drive shaft, we ordered and arrived the next day, so it was greatly appreciated with a very prompt response.
This review is about item#00342876.