Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type

Deep Groove Ball Bearings 6400 Series Open-Type 6406

by NTN
5.00 (1)
Item.#
00342885
Mfr.#
6406
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Old JBS
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
90
Material
High carbon-chromium bearing steel
Width B (mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical parts
5
From Japan
On 2011-03-09 17:57:00
There was not a problem
This review is about item#00342867.