Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type
  • Deep Groove Ball Bearings 6400 Series Open-Type

Deep Groove Ball Bearings 6400 Series Open-Type 6408

by NTN
5.00 (1)
Item.#
00342921
Mfr.#
6408
Package Qty.
1PC
Ship pack of
1
54.17 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Type
Open form
Width B (mm)
27
Abstract
Old JBS
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
110
Material
High carbon chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machinery parts
5
From Japan
On 2011-03-09 17:57:00
There was no trouble.
This review is about item#00342867.