Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1300S

by NTN
Item.#
00343226
Mfr.#
1300S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Width B (mm)
11
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
0.6
Standard Dynamic Load Rating KN ([kgf])
7.35(750)
Inside Diameter d (phi mm)
10
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 20000 (oil lubrication) 24000
Outside Diameter D (phi mm)
35
Mounting Dimensions (Maximum Da)(mm)
31.0
Standard Static Rating Load KN ([kgf])
1.62(165)
Mounting Dimensions (Minimum da)(mm)
14.0
Chamfer Dimensions r (mm)
0.6